Beli Water Hardness di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Cole Parmer Ise Electrode Water HardnessDeskripsi:These industrial sealed double-junction electrodes easily connect to the ion selective controller. Industrial electrodes will withstand the conditions of your in-line application. Electrodes measure 12 mm dia x 80 mm L with 10-ft cord.atribut:
- Electrode Type: Double junction
- Ion-Selective Electrode: Water hardness Ca/Mg
- Connector: Tinned ends
- Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)atribut:
- Material: Alloy tool steel
- Total Length (mm): 175
- File Part Length (mm): 65
- File Diameter (mm): 4.3
- Specification: 6 unit set.
- Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
- MERCK Total Hardness Test in Fresh Wateratribut:
- Packaging: Plastic Box
- Quantity/Pack (test): 50
- HS Code: 3822 00 00
- Quality Level: MQ100
- Storage class: 10-13 Other liquids and solids
- Storage Temperature (°C): +15 to +25
- Cole Parmer Water Hardness (Ca2+/Mg+) Ise Double Junction Solutions KitDeskripsi:Choose the compatible solution kit to operate your Cole-Parmer ion-selective electrodes properly.atribut:
- Reference Electrolyte: 4 M KCl/1000 ppm as Ca 2
- Ion-Selective Electrode: Water hardness Ca/Mg
- Yuasa Water Accu (Air Aki)Deskripsi:- Air aki keluaran resmi dari Yuasa isi 1 Liter - Berkualitas dan sesuai standar pabrik resmi. - Warna cairan bening / putih. - Khusus untuk menambah air aki. - Gunakan saat kondisi mesin dingin. - Bukan untuk mengaktifkan aki baru. Untuk aki baru, gunakan air zuur. Dibuat dari air suling / dimineralisasi, sehingga tidak mengandung logam atau zat lainnya yg dapat merusak aki.atribut:
- Volume (ml): 1000
- Panasonic Pump Water Automatic (Pompa Air Otomatis)atribut:
- Suction Power (m): 9
- Maximum Total Head (m): 27
- FUJI STAR (Sankyo-Rikagaku) Granite Water Dedicated Water Droppingatribut:
- Compatible Materials: Granite
- Hanna Instruments CAL Check Standard for Calcium HardnessDeskripsi:CalCheck standards for Calcium Hardness, 0.0 and 1.50 ppm.HI-96720-11 is a high quality set of calibration standards that allows users to validate and calibrate the calcium hardness range found in the compatible HI-96720 portable photometer that has a 0.00 to 2.70 mg/L (ppm) CaCO3 range. The HI-96720-11 includes one sealed "A" cuvette for zeroing the meter and one "B" cuvette that is used to validate or calibrate. The expected reading from the "B" standard is 1.50 ±0.07 mg/L CaCO3 @ 25°C. The calibration set is produced using reagent grade chemicals in a temperature controlled environment.Supplied with Certificate of AnalysisProduct codeLot numberExpiry dateStandard value @ 25°CReference meter NIST traceableProvided storage containersLight tightProtects from accidental breakageatribut:
- Parameter: Ca Hardness
- Quantity: 1 set
- Hanna Instruments CAL Check Standard for Hardness EPADeskripsi:CalCheck standards for Hardness LR/MR/HR, 0.0 and 150/350/520 ppmThe HI-96735-11 CAL Check standards can be used for the low (0 to 250 mg/L CaCO3), medium (200 to 500 mg/L CaCO3), and high (400 to 750 mg/L CaCO3) ranges of total hardness determination.The HI-96735-11 includes one sealed "A" cuvette for zeroing the meter and one "B" cuvette that is used to validate or calibrate. The expected reading from the "B" standard is 150 ±10 (low range), 350 ±15 (medium range), and 520 ±20 (high range) mg/L CaCO3 @ 25°C.Supplied with Certificate of AnalysisProduct codeLot numberExpiry dateStandard value @ 25°CReference meter NIST traceableProvided storage containersLight tightProtects from accidental breakageatribut:
- Parameter: Hardness EPA
- Quantity: 1 set
- Mitech Automatic Brinell Hardness Tester (Alat Uji Kekerasan)Deskripsi:Mitech MHB-62.5 Digital Display Small Load Brinell Hardness Tester, based on the mechanical principle of hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the diameter of the indentation. It’s MITECH latest optical mechanical and electrical integration of high-tech products. It is novel and high reliable with accurately measurement. With LED display, simple operation, it can visually display the test results to meet the hardness testing requirement for the quality control and qualified assessment of the workpiece sample. It is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions.It is the new type Brinell hardness testing instrument for testing the hardness of the materials like cast iron, steel, soft alloy with small and thin sheet type workpiece and so on.
- Insize Digital Hardness Tester (Alat Uji Kekerasan)Deskripsi:- Large LCD display with backlight- Communicate with printer via wireless IR- Low and high limits setting with judgement- Based on HL scale, converted to other hardness scales (HV, HB, HRC, HRB, HS) and tensile strength Mpa- Automatic power offatribut:
- Accuracy: ±6HL
- Display: Hardness HL, conversion hardness, impact direction, test times, average value, material, date
- Range: 800HLD
- Power Supply: AAA Alkaline - 3pcs
- Dimensions (mm): 150x80x24
- Code: ISH-PHA
- Min. Radius of Curved Surface (mm): 11
- Minimum Thickness (mm): 5
- Minimum Thickness of Layers (mm): 0.8
- Minimum Weight (kg): 5
- Output: Wireless IR and USB
- Resolution: 1HL, 1HV, 1HB, 0.1HRC, 0.1HRB, 1HS, 1Mpa
- Working Temperature (°C): 0-50 (32-122°F)
- Tsubosan CBN Air File Super Wideatribut:
- Type: Grain Size #200
- Total Length (mm): 160
- Blade Length (mm): 100
- Blade Width (mm): 16
- Handle Φ (mm): Φ6
- Hanna Instruments CAL Check Standard for Magnesium and Total HardnessDeskripsi:CalCheck standards for Magnesium Hardness, 0.0 and 1.00 ppm.HI-96719-11 is a high quality set of calibration standards that allows users to validate and calibrate the magnesium and total hardness range found in compatible photometers that have a 0.00 to 4.70 mg/L (ppm) CaCO3 range. The HI-96719-11 includes one sealed "A" cuvette for zeroing the meter and one "B" cuvette that is used to validate or calibrate. The expected reading from the "B" standard is 1.00 ±0.05 mg/L CaCO3 @ 25°C. The calibration set is produced using reagent grade chemicals in a temperature controlled environment.Supplied with Certificate of AnalysisProduct codeLot numberExpiry dateStandard value @ 25°CReference meter NIST traceableProvided storage containersLight tightProtects from accidental breakageatribut:
- Parameter: Magnesium, Total Hardness
- Quantity: 1 set
- Mitutoyo Hardness Tester (Alat Uji Kekerasan)Deskripsi:- Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
- Landtek Hardness Tester (Alat Uji Kekerasan)Deskripsi:Hardness Tester kelas industrial dari pabrikan LandtekUntuk mengukur kekerasan Fibre Plastics, Hard Rubber, Hard Plastic Materials, Plexiglas, Stiff Thermo Plastics, Formica, Print Roller, Vinyl-plate, Cellulose Acetate,atribut:
- Battery Indicator: Low Battery Indicator
- Yamawa Roll Tap for Medium Hardness Carbon Steels Z-PRO Series MHRZatribut:
- Machining Thread: Metric Thread Screw
- SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)Deskripsi:Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
- Mitech Digital Hardness Tester (Alat Uji Kekerasan)Deskripsi:Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.atribut:
- Range: (170-960)HLD
- Accuracy: D, ±6 HLD
- Type of Impact Device: Distance of center of the two indentations
- Type of Impact Device C (mm): Not Less than 2
- Type of Impact Device DL (mm): Not Less than 3
- Landtek Digital Hardness Tester (Alat Uji Kekerasan)Deskripsi:Landtek Leeb Hardness Tester Adalah Alat Penguji kekerasan digital ini mengukur kekerasan bahan sampel dalam hal Hardness Leeb (HL). Penguji kekerasan portabel yang sangat berguna, tetapi kuat dan serbaguna untuk berbagai jenis bahan logam termasuk baja dan baja tuang, baja perkakas kerja dingin, baja tahan karat, besi cor abu-abu, besi cor nodular, aluminium cor, kuningan, perunggu dan paduan tembaga dengan tinggi akurasi, cocok untuk digunakan di bawah kondisi kerja yang sulit. Tes bisa dari sudut mana saja, bahkan terbalik. Selain itu, printer mini termal dapat dipasang ke meteran untuk pencetakan hasil di tempat yang cepat.
Daftar Harga Water Hardness Terbaru October 2026
| Cole Parmer Ise Electrode Water Hardness | Rp39.999.900 |
| Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan) | Rp1.899.900 |
| MERCK Total Hardness Test in Fresh Water | Rp8.699.900 |
| Cole Parmer Water Hardness (Ca2+/Mg+) Ise Double Junction Solutions Kit | Rp16.999.900 |
| Yuasa Water Accu (Air Aki) | Rp9.900 |
| MERCK Total Hardness Test | Rp2.299.900 |
| Panasonic Pump Water Automatic (Pompa Air Otomatis) | Rp859.900 |
| FUJI STAR (Sankyo-Rikagaku) Granite Water Dedicated Water Dropping | Rp199.900 |
| Hanna Instruments CAL Check Standard for Calcium Hardness | Rp9.799.900 |
| Hanna Instruments CAL Check Standard for Hardness EPA | Rp9.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20(Alat%20Uji%20Kekerasan)/P102015308-1.jpg)

%20Ise%20Double%20Junction%20Solutions%20Kit/7wP106292284-1.jpg)
/3vP103522139-3.jpg)

/knP104885743-1.jpg)
%20Granite%20Water%20Dedicated%20Water%20Dropping/P102928451-1.jpg)


/mwP106658824-1.jpg)
/6zP106595251-2.jpg)


/qoP103937960-1.jpg)
/k9P107509729-1.jpg)

/1hP106780053-5.jpg)
/buP106658426-1.jpg)
/krP107509747-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)